Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass borosilicate tubing, for PTFE ferrule compression fittings - 1/2 in OD x 8.0 mm ID, 18 in length (CG-713-02)
SDP

Supplier:  Chemglass Life Sciences CG71302

Encompass_Preferred

Precision borosilicate glass tubing ground to tight outer-diameter tolerances for reliable sealing with PTFE ferrule compression fittings. Suitable for laboratory fluid transfer, analytical assemblies, and systems requiring chemical resistance and dimensional accuracy.

  • Outer diameter: 1/2 in (12.70 mm) ±0.002 in.
  • Inner diameter: 8.0 mm (0.315 in).
  • Length: 18 in (45.7 cm).
  • Material: Borosilicate glass.
  • OD tolerance: ±0.002 in.
  • Intended use: for use with PTFE ferrule compression fittings.

Catalog No. 50-273-3518


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.