Learn More
Electron Microscopy Sciences Graduated Wide Mouth Polypropylene Bottle 2000 ml, 252 mm height, 55 mm I.D., 120 mm O.D.

Supplier: Electron Microscopy Sciences 6424312
These rupture-resistant bottles are extremely rigid and feature a wide-mouth opening for easy filling and emptying of liquids and powders. The deep threaded neck allows the screw cap to seal on tight, offering exceptional leak-resistance, especially during shipping. This bottle is approved for use with food products. Rigid bottle and cap made of polypropylene. Graduated. Autoclavable at 121 degree C. Do not autoclave with caps on.
Capacity: 2000 ml
Height: 252 mm
I.D.: 55 mm
O.D.: 120 mm
Gradations: 100 ml
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.