Learn More
Chemglass Life Sciences Chemglass Bottle, Washing, Self-Venting, Wide Mouth, LDPE, 500 mL (Pack of 6)

Supplier: Chemglass Life Sciences CG1131V007
Chemglass 500 mL LDPE self-venting wash bottles provide safe, leak-resistant dispensing and easy filling for laboratory washing and dispensing tasks. The wide mouth simplifies filling and cleaning, while a molded, one-piece closure and stem provide a uniform stream; the tip can be trimmed to increase flow. Supplied as a pack of six, these self-labeling bottles include a non-metallic vent to reduce solvent leakage.
- Capacity: 500 mL (16 ounce)
- Material: LDPE bottle; PP closure (HDPE closure for sodium hypochlorite)
- Venting: Self venting with non-metallic vent
- Mouth: Wide mouth for easy filling
- Closure: One-piece molded closure and stem for leak resistance
- Tip: Angled neck and cut-back tip for adjustable flow
- Package quantity: Pack of 6
- Origin: Made in India
- Use: For short-term dispensing of chemicals compatible with LDPE
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.