Learn More
MSC Clarke Floor Pad, Polyester, Red, 14 in, Buffing
Supplier: MSC 35707397
This floor pad is made of polyester and is red in color, designed for buffing applications with a fine grit. It has a 14 in diameter and is suitable for use with various scrubbers, including 14 in and 28 in scrubber models.
- Constructed from durable polyester material.
- Features a red color for identification.
- Designed for effective buffing applications.
- Provides a fine grit for polishing.
- Measures 14 in in diameter.
- Suitable for use with 14 in and 28 in scrubber models.
- Manufactured in the United States.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.