Learn More
Beckman Coulter C1015 Fixed-Angle Rotor - 10 x 15 mL Conical Tubes (Beckman Coulter 364680)
Supplier: Beckman Coulter 364680
The C1015 fixed-angle rotor (Beckman Coulter part 364680) is an aluminum rotor designed to hold ten 15 mL conical tubes for benchtop centrifugation. It is intended for pelleting subcellular organelles, bacteria, viruses, mitochondria, and other particulates, and supports moderate-speed applications up to 10,000 rpm (≈10,400 x g).
- Holds 10 x 15 mL conical tubes.
- Fixed-angle aluminum construction, 25° rotor angle.
- Maximum speed 10,000 rpm (approximately 10,400 x g).
- Suitable for pelleting organelles, cells, bacteria, and similar samples.
- Designed for use in compatible benchtop centrifuges.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.