Learn More
Waters Corp Waters Column, BEH C18 AX, 2.5 μm, 4.6 mm, 150 mm
Supplier: Waters Corp 186009398
The Atlantis Premier BEH C18 AX Columns provide excellent retention for polar acidic analytes in reversed-phase conditions. This mixed-mode chemistry offers stability from pH 2-10 and complementary selectivity to traditional C18 stationary phases, aiding method development. Leveraging Ethylene-Bridged Hybrid (BEH) particle technology, these columns maintain stability across a wide pH range. MaxPeak High Performance Surface technology prevents unwanted analyte-surface interactions, ensuring consistent results. A charge modifier enhances selectivity and retention of acids.
- Mixed-mode chemistry (RP/Anion-exchange).
- pH stability from 2 to 10.
- Particle size: 2.5 μm.
- Inner diameter: 4.6 mm.
- Length: 150 mm.
- Maximum pressure: 18000 psi (1240 Bar).
- MaxPeak High Performance Surface technology.
- Spherical particle shape.
- System compatibility: UPLC, UHPLC.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.