Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medchemexpress LLC C26 Sphingomyelin (d18:1/26:0)-d4 | 98.0% | 847.32 | 1 MG
SDP

Supplier:  Medchemexpress LLC HY165075S1MG

Encompass_Preferred

C26 Sphingomyelin (d18:1/26:0)-d4 is a deuterium-labeled sphingomyelin for research use. It is intended for laboratory chemicals and substance manufacturing.

  • For research use only
  • Stable as a solid for up to 3 years at -20°C
  • Stable as a solid for up to 2 years at 4°C
  • Stable in solvent for up to 6 months at -80°C
  • Stable in solvent for up to 1 month at -20°C
  • Appears as a white to off-white solid

Catalog No. 50-003-94448