Learn More
Medchemexpress LLC Carbamazepine-d4 | 99.7% | 1 MG

Supplier: Medchemexpress LLC HYB0246S41MG
Carbamazepine-d4 (CBZ-d4) is a deuterated form of carbamazepine, provided as a solid. It is primarily identified for use as a laboratory chemical and in the manufacture of substances. This stable isotope compound is ideal for various research applications.
- Stable isotope compound
- Solid appearance
- Suitable for laboratory research and substance manufacturing
- Recommended storage for powder: -20°C for 3 years
- Recommended storage in solvent: -80°C for 6 months; -20°C for 1 month
- Can be shipped at room temperature if less than 2 weeks
- Purity of 99.7%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.