Learn More
Beckman Coulter Beckman Coulter VS 4.750 Swinging-Bucket Rotor, 4 x 750 mL - For Allegra V-15R (C63142)
Supplier: Beckman Coulter C63142
The VS 4.750 swinging-bucket rotor (C63142) is a four-place rotor designed for Allegra V-15R benchtop centrifuges. It holds four 750 mL bottles (3,000 mL total), accepts adapters for a wide range of tube and bottle sizes, and is suitable for rapid sedimentation of protein precipitates, large particles, cells, and cell debris. Constructed from anodized aluminum, the rotor is BioSafe-capable and supports optional BioSafe lids.
- Four swinging-bucket positions, each accepting 750 mL bottles.
- Total capacity 3,000 mL.
- Maximum speed 4,500 rpm (120 V) and 4,700 rpm (200-240 V).
- Maximum relative centrifugal force 4,651 x g.
- Constructed from anodized aluminum for durability.
- Buckets accept adapters for multiple tube and bottle sizes.
- Designed for rapid sedimentation of precipitates, large particles, cells, and debris.
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.