Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Chemware Beaker, PFA, 125 mL, Griffin

Supplier:  Accuflow Systems D1069537

Encompass_Preferred

Saint-Gobain Chemware PFA Griffin Beaker for ultra-pure laboratory applications. The low-metal-ion PFA construction provides broad chemical resistance and is suitable for trace-metal analysis; the machined bottom enables rapid heat transfer and the beaker is microwave and hot-plate compatible up to 500°F (260°C).

  • Material: PFA (perfluoroalkoxy, Teflon)
  • Nominal capacity: 125 mL; brim capacity: 164 mL
  • Beaker style: Griffin (low-form), molded graduations for measuring
  • Dimensions: height 60.8 mm; neck I.D. 59.7 mm
  • Temperature rating: up to 500°F (260°C); microwave compatible
  • Features: machined bottom, transparent and non-stick surface for easy cleaning
  • Applications: ultra-pure sample handling, trace metal analysis, chemical-resistant heating and mixing

Catalog No. NC2327717


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.