Learn More
MSC Chipboard Pad, 24 in Long, 18 in Wide, Kraft, 190/Pk.
Supplier: MSC 39576426
This chipboard pad in kraft color is designed for various packaging and protection needs. Made in the USA from recycled paper, it is suitable for applications such as envelope stiffeners or layering on pallets. This product is sold in case quantities.
- Made from sturdy kraft fiberboard construction
- Dimensions: 24 in long, 18 in wide
- Made from recycled paper, 100% recyclable, and 100% biodegradable
- Ideal for use as an envelope stiffener
- Protects against damage from box cutters and knives when top layering cartons
- Disperses weight and prevents strapping/forklift damage when used as a layering pad on pallets
- Helps keep product tops dust-free during storage
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.