Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drg International Inc CHROMagar Candida Plus, Selective Chromogenic Culture Medium, Dehydrated Powder, 5000 mL reconstituted volume, 250 tests per pack, Store at 15-30 °C

Supplier:  Drg International Inc CA242

Encompass

CHROMagar™ Candida Plus is a selective chromogenic culture medium designed for the qualitative detection, differentiation, and presumptive identification of various *Candida* species, including *C. auris*. The culture medium helps facilitate rapid identification, which is critical for the early diagnosis of Candidiasis. The innovative chromogenic technology allows for distinct color differentiation among species, enabling colonies to be used directly for identification methods like MALDI-TOF without additional subculturing.

  • Product type: Selective chromogenic culture medium
  • Target organisms: *Candida* species including *C. auris*
  • Format: Dehydrated powder
  • Tests per pack: 250 tests
  • Incubation time: 24-48 hrs
  • Specimen types: Swabs from skin, throat, ears, vaginal, sputum, urine, stools
  • Shelf life: 2-3 years
  • Storage conditions: 15-30 °C (dehydrated)
  • Regulatory status: FDA IVD, CE Y

Catalog No. NC1887212


May include imposed supplier surcharges.
Add to Cart
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.