Learn More
MSC Vermont Gage Class X Plus Pin Gage, 0.5150 in. Diameter, 2 in. Long, 1 ea.
Supplier: MSC 88751508
This Class X Plus pin gage is designed for high-precision calibration of measuring equipment or for direct gaging of parts. It features a 0.5150 in. diameter and a length of 2 in., constructed from high-quality tool steel.
- Diameter: 0.5150 in.
- Length: 2 in.
- Tolerance: 0.00004 in.
- Finish: 4 micro
- Includes certificate of accuracy with NIST traceability
- Material: Tool steel
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.