Learn More
MSC Vermont Gage Class ZZ Pin Gages, Tool Steel, 2 in., 1 ea.
Supplier: MSC 88933650
These individual Class ZZ replacement pin gages are designed for precise measurement and inspection tasks, including checking hole diameters, slot widths, and distances between holes. They serve as reliable tools for calibrating micrometers and other measuring devices, ensuring compliance and accuracy in general-purpose gaging applications.
- Tolerance class ZZ with 0.0002 in. accuracy
- Constructed from tool steel with 60/65 Rc hardness
- Surface finish of 10 microinch or better
- Roundness within 0.0001 in.
- Available in Go (plus) or NoGo (minus) tolerance configurations
- Gage length of 2 in.
- Includes certificate of calibration with data compliant to ISO/IEC 17025:2017
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.