Learn More
MSC Vermont Gage Class ZZ Plus Plug Gage, Tool Steel, 0.0665 in., 1 ea
Supplier: MSC 88906656
The Class ZZ Plus Plug Gage is a high-precision measurement tool constructed from durable tool steel, designed for accurate hole diameter inspection and the calibration of precision instruments. These gages are suitable for use as masters, for Go/NoGo inspection, and for verifying distances and locations between holes.
- Features a length of 2 in. with a 10 microinch finish.
- Ground within 0.0001 in. round for consistent accuracy.
- Includes a certificate of accuracy traceable to NIST.
- Hardness rated at 60/65 Rc.
- Laser marked with size and direction of tolerance for units over 0.0605 in.
- Constructed from tool steel to provide reliable wear life.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.