Learn More
MSC Vermont Gage Class ZZ Pin Gage, 0.4955 in., Minus, 1 ea.
Supplier: MSC 89049555
The .4955 in. Class ZZ pin gage is a precision-machined tool designed for accurate hole diameter measurement and calibration. Manufactured from heat-treated tool steel, this pin gage offers high durability and wear resistance in demanding shop environments. It serves as an essential instrument for setting micrometers, calipers, and snap gages, or for use in go/nogo inspection to verify dimensional specifications. Each gage is NIST traceable and includes a certificate of accuracy for quality assurance.
- Diameter: .4955 in.
- Tolerance: +0.0000 / -0.0002 in.
- Overall length: 2 in.
- Material: Tool steel hardened to 60/65 Rc
- Surface finish: 10 micro-finish or better
- Precision: Class ZZ minus tolerance
- Includes certificate of accuracy with NIST traceability
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.