Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Tool Steel, 0.7020 in. Diameter, 2.0000 in. Length, Class ZZ, 1 ea.

Supplier:  MSC 88970207

Encompass

This Class ZZ Plus plug gage is designed for precise Go inspection, setting micrometers, and calibrating various measuring devices. Crafted from durable tool steel, it provides a reliable standard for inspecting hole diameters in metalworking and engineering applications. Each gage includes a certificate of accuracy with NIST traceability to ensure quality and compliance with ASME B89.1 standards.

  • Diameter of 0.7020 in. with a tolerance of 0.0002 in.
  • Overall length of 2.0000 in.
  • Constructed from tool steel with a hardness of 60/65 Rc
  • Surface finish of 10 microinch or better
  • Round within 0.0001 in.
  • Plus tolerance direction for Go inspection
  • NIST traceable calibration certificate included

Catalog No. 50-005-15760


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.