Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Tool Steel, 0.8400 in., Class ZZ, 1 ea

Supplier:  MSC 88984000

Encompass

This Class ZZ pin gage provides accurate measurement of hole diameters and serves as a reliable tool for inspection and calibration tasks. Manufactured from high-quality tool steel, the gage is heat-treated to a hardness of 60 to 65 Rc for durability and wear resistance. It features a precision finish for consistent performance in various machining and metrology applications.

  • Diameter of 0.8400 in. with a tolerance of +0.0002/-0.0000 in.
  • Overall length of 2 in.
  • Constructed from durable tool steel with a 10 microfinish or better.
  • Includes a certificate of accuracy with NIST traceability.
  • Designed for measuring hole sizes and setting calipers, snap gages, and micrometers.
  • Features electro-etched size labeling for easy identification.
  • Compliant with ASME B89.1 standards.

Catalog No. 50-005-15713


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.