Learn More
MSC Vermont Gage Pin Gage, Tool Steel, 0.3460 in., Class ZZ, 1 ea.
Supplier: MSC 88934609
This Class ZZ pin gage is designed for precise measurement of hole sizes. Constructed from high-quality tool steel, the gage offers durability and reliable performance in metrology applications. It meets ASME B89.1 standards and features a centerless lapped finish for superior accuracy.
- Diameter of 0.3460 in. with a tolerance of +.0002/-.0000 in.
- Overall length of 2 in.
- Constructed from 52100 tool steel, heat-treated to 60/65 Rc.
- Finish of 10 micro or better.
- Includes a certificate of accuracy with NIST traceability.
- Proudly manufactured in the United States.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.