Learn More
MSC Vermont Gage Class ZZ Minus Plug Gage, Steel, 0.0200 in. Diameter, 2 in. Length, 1 ea
Supplier: MSC 89002000
This Class ZZ No-Go plug gauge is designed for precision inspection and calibration tasks. Manufactured from steel with a cylindrical shape, it provides reliable measurement for hole sizing, micrometer calibration, and use with verniers or other measuring instruments. This gauge features an uncoated steel finish and is hardened to 60/65 Rc for enhanced durability.
- Class ZZ accuracy with a tolerance of +0.0000 in. to -0.0002 in.
- Nominal diameter of 0.0200 in. with an overall length of 2 in.
- Surface finish of 10 microinch or better.
- Round within 0.0001 in.
- Includes a certificate of accuracy with NIST traceability.
- Meets ISO 17025 standards.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.