Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-449
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of removable polypropylene
Supplier: Brady™ THT184493
Description
- Available in various sizes
Specifications
| Recommended ribbon series: R6200 | |
| None | |
| Matte | |
| Polypropylene (B-449) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -70°C | |
| 3000 Label(s) / Roll | |
| Rectangle | |
| 76.2 x 25.4 mm (W x H) | |
| -70°C to +90°C | |
| 0.112 mm | |
| 25.40 x 76.20 mm | |
| 3 in. | |
| 76.20 mm | |
| 25.4 mm |
| Acrylic, Removable | |
| White | |
| Roll | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| Barcode labeling, Component and equipment identification, General and industrial identification | |
| 1 | |
| THT-18-449-3 | |
| 3000/Pk. | |
| 76.20 mm (W) x 25.40 mm (H) | |
| -94°F to 194°F | |
| 0.0044 in. | |
| 28.58 mm | |
| 1 in. | |
| 76.2 mm | |
| 1 in. | |
| THT-18-449-3 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.