Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-449

Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of removable polypropylene

Supplier:  Brady™ THT194491

 View more versions of this product

Catalog No. 19-109-283


Add to Cart

Description

Description

  • Available in various sizes
Specifications

Specifications

Recommended ribbon series: R6200
None
Matte
Polypropylene (B-449)
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
-70°C
1000 Label(s) / Roll
Rectangle
76.2 x 50.8 mm (W x H)
-70°C to +90°C
0.112 mm
50.80 x 76.20 mm
3 in.
76.20 mm
50.8 mm
Acrylic, Removable
White
Roll
Single-side Printable
Thermal Transfer Printer Label
Barcode labeling, Component and equipment identification, General and industrial identification
1
THT-19-449-1
1000/Pk.
76.20 mm (W) x 50.80 mm (H)
-94°F to 194°F
0.0044 in.
53.98 mm
2 in.
76.2 mm
2 in.
THT-19-449-1
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.