Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CORTECS C18+, 90 Å, 2.7 μm, 3 mm X 50 mm

Supplier:  Waters Corp 186007400

Encompass_Preferred

The CORTECS C18+ column is a general-purpose, high-efficiency reversed-phase column based on solid-core particle technology. It is designed to deliver excellent peak shape for basic analytes at low pH, offering increased resolution, speed, and sensitivity compared to fully porous particles. The C18 ligand provides higher retention and stability, while solid-core particles enhance performance for increased sample throughput.

  • Utilizes solid-core particle technology for high efficiency and improved resolution with UPLC instrumentation.
  • Delivers sharper, narrower peaks for increased speed and sensitivity.
  • Features a positively charged surface for excellent peak shape of basic compounds at low pH.
  • Offers a C18 ligand for higher retention and stability.
  • Operates within a pH range of 2 to 8 and temperature limits up to 45°C.
  • Maximum pressure rating of 18000 psi (1240 bar).

Catalog No. NC3987368


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.