Learn More
Waters Corp Shodex Column, 7 μm, 8 mm ID, 300 mm Length
Supplier: Waters Corp WAT036613
The Shodex KW-804 Column is a high-performance Gel Filtration column primarily designed to support legacy methods. It features Diol (OH) chemistry and utilizes Size Exclusion Chromatography (SEC) for separation. This column is built with a spherical silica particle substrate and is ideal for HPLC systems, especially for protein applications.
- Diol (OH) chemistry
- Utilizes Size Exclusion Chromatography (SEC) separation mode
- Spherical silica particle substrate
- Particle size of 7 μm
- Supports pH range of 2 to 8
- Inner diameter of 8 mm
- Length of 300 mm
- Parker-style endfitting
- Packed with water as the solvent
- Designed for HPLC systems
- Classified under USP L20
- Intended for protein applications
- Each package contains 1 column
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.