Learn More
MSC Partners Brand Corrugated Sheets, 36 x 96 in., Kraft, 5/Bundle
Supplier: MSC 39592803
These corrugated sheets provide versatile packaging and protection. Made from durable single-wall corrugated material, they are suitable for various industrial and commercial applications.
- Dimensions: 36 in. width x 96 in. length
- Material: 200#/ECT-32 single wall corrugated
- Color: Kraft
- Package quantity: 5 sheets per bundle
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.