Learn More
Waters Corp Column, C18+, 1.6 μm, 2.1 mm × 75 mm
Supplier: Waters Corp 176003168
These C18+ columns are general purpose, high efficiency columns based on a solid-core particle.
- Designed to deliver excellent peak shape for basic analytes at low pH.
- Chemistry: C18.
- Separation mode: Reversed phase.
- Particle substrate: Silica.
- pH range of 2 to 8.
- Temperature limit of 45 °C.
- Maximum pressure of 18000 psi (1240 Bar).
- Endcapped design.
- Bonding technology: C18+.
- Low silanol activity.
- Spherical particle shape.
- 1.6 μm particle size.
- Parker-style endfitting.
- 90 Å pore size.
- Suitable for UPLC and UHPLC systems.
- Solid core particle technology.
- 5.7% carbon load.
- ECord enabled.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.