Learn More
Waters Corp CORTECS C18 Column, 1.6 μm, 3.0 x 50 mm
Supplier: Waters Corp 186007098
The CORTECS C18 Column is designed for high-speed applications with low-dispersive UPLC instrumentation, producing sharper, narrower peaks than fully porous particles of similar size. It is suitable for increased resolution, speed, and sensitivity in laboratory analysis.
- Dimensions: 3.0 x 50 mm
- Particle size: 1.6 μm
- Ligand: C18
- Ligand density: 2.7 μmol/m²
- Carbon load: 6.6%
- Endcapped: Yes
- USP class no.: L1
- pH range: 2–8
- Temperature limits: 45 °C
- Surface area: 100 m²/g
- Designed for high column efficiencies
- Produces sharper, narrower peaks
- Suitable for increased resolution, speed, and sensitivity
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.