Learn More
Waters Corp CORTECS C18 Column, 1.6 μm, 90 Å, 2.1 x 75 mm
Supplier: Waters Corp 176003148
CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases, and neutrals at low and mid-range pH.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- Format: Column
- Surface area: 100
- System compatibility: UPLC, UHPLC
- Particle technology: Solid Core
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 75 mm
- Carbon load: 6.6%
- eCord: Yes
- Units per package: 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.