Learn More
Waters Corp Column, CORTECS C18+, 2.7 μm, 4.6 mm × 100 mm
Supplier: Waters Corp 176003325
These columns are general purpose, charged surface, high efficiency C18 columns. They are based on a solid-core particle designed to deliver excellent peak shape for basic analytes at low pH.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: C18+
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 2.7 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- Format: Column
- Surface area: 100
- System: HPLC
- Particle technology: Solid core
- USP classification: L1
- Inner diameter: 4.6 mm
- Length: 100 mm
- Carbon load: 5.7 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.