Learn More
Waters Corp Waters Corporation Column, C18, 90Å, 2.7 μm, 3 mm × 150 mm
Supplier: Waters Corp 186007373
CORTECS C18 Columns are high-efficiency, general-purpose columns with solid-core particles. They provide balanced retention for acids, bases, and neutrals across low to mid-range pH, offering excellent efficiency, resolution, and retention for complex mixtures. The C18 ligand ensures robust retention and stability, allowing for enhanced throughput and resolution. Solid-core particle technology improves performance by reducing van Deemter equation terms (A, B, C) through uniform packing, lower porosity, and improved heat transfer.
- High-efficiency, solid-core columns
- Balanced retention of acids, bases, and neutrals
- Excellent efficiency, resolution, and retention
- Robust C18 ligand for stability
- Enhanced throughput and resolution
- Solid-core technology improves performance
- Operates up to 1240 Bar (18000 psi)
- pH range: 2 to 8
- Max temperature: 45 °C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.