Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters CORTECS C18 Column, 90Å, 2.7 μm, 4.6 mm X 75 mm

Supplier:  Waters Corp 186007376

Encompass_Preferred

This general-purpose, high-efficiency column utilizes solid-core particle technology, providing balanced retention for acids, bases, and neutrals across low to mid-range pH levels. It supports UPLC method development and challenging sample separations.

  • Offers balanced retention of acids, bases, and neutrals at low and mid-range pH.
  • Achieves 20% faster separations and 25% more resolution than similar fully porous columns.
  • Provides flexible transfer between UPLC, HPLC, and UHPLC systems.
  • Undergoes rigorous end-capping processes and quality control tests for premium performance.
  • Maximizes throughput, increases speed, and facilitates data reproduction.
  • Can handle pressures up to 18,000 PSI.
  • Can be augmented with VanGuard FIT technology for protection against signal intensity losses due to particulate or chemical fouling.

Catalog No. 50-203-7969


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.