Learn More
Waters Corp CORTECS UPLC Column, C8, 1.6 μm, 3.0 mm x 30 mm
Supplier: Waters Corp 186008408
This liquid chromatography column is designed for general purpose method development under low pH test conditions. It offers higher resolution and column efficiency by leveraging solid-core technology for quick separation of compounds.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 bar)
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- System: UPLC, UHPLC
- Inner diameter: 3.0 mm
- Length: 30 mm
- Units per package: 1
The C8 ligand is less hydrophobic and less retentive than C18 phases, making it suitable for separating extremely hydrophobic substances. It allows for great throughput and quick technique development with low back pressures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.