Learn More
Waters Corp Chromatography Column, C8, 90 Å, 2.7 μm, 4.6 × 30 mm
Supplier: Waters Corp 176003814
CORTECS UPLC Columns use solid-core particle technology for high efficiency, yielding sharper peaks, enhanced resolution, increased speed, and improved sensitivity in chromatographic separations. The 2.7 μm particle size columns are suitable for HPLC and UHPLC systems.
- Solid-core particle technology for high column efficiencies.
- Designed to yield sharper, narrower peaks, enhancing resolution, increasing speed, and improving sensitivity.
- Particle size of 2.7 μm.
- Pore size of 90 Å.
- Dimensions: 4.6 × 30 mm.
- Material: Silica with C8 Ligand.
- Ligand density: 3.4 μmol/m2.
- Carbon load: 4.5%.
- Endcapped.
- USP Class No.: L7.
- pH range: 2 to 8.
- Temperature limits: 45 °C (low pH and high pH).
- Surface area: 100 m2/g.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.