Learn More
Waters Corp CORTECS C8 Column, 90Å Pore, 2.7μm Particle, 3 x 30 mm
Supplier: Waters Corp 186008358
This CORTECS C8 Column is designed for various chromatographic applications. It features specific particle and pore sizes, and precise dimensions for efficient separations.
- Particle size: 2.7 μm
- Phase type: C8
- Pore size: 90 Å
- ID: 3.0 mm
- Length: 30 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.