Learn More
Waters Corp CORTECS Column, HILIC, 90Å, 1.6 μm, 3 mm x 75 mm
Supplier: Waters Corp 186007110
CORTECS HILIC columns are high-efficiency columns designed to retain extremely polar analytes. These columns are based on a solid-core particle and offer orthogonal selectivity versus C18 columns.
- Chemistry: HILIC
- Separation mode: Hydrophilic interaction (HILIC)
- Particle substrate: Silica
- pH range: 1 to 5
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- Format: Column
- System: UPLC, UHPLC
- Particle technology: Solid core
- USP classification: L3
- Inner diameter: 3 mm
- Length: 75 mm
- eCord: Yes
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.