Learn More
Waters Corp HILIC Column, 90Å, 1.6 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 176003157
CORTECS HILIC Columns are high-efficiency columns utilizing a solid-core particle design, specifically engineered for the retention of extremely polar analytes. They provide orthogonal selectivity when compared to C18 columns.
- Chemistry: HILIC
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Silica
- pH range: 1 pH to 5 pH
- Temperature limit: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90Å
- Format: Column
- Surface area: 100
- System compatibility: UPLC, UHPLC
- Particle technology: Solid Core
- USP classification: L3
- Inner diameter: 2.1 mm
- Length: 50 mm
- eCord: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.