Learn More
Waters Corp CORTECS Column, HILIC, 2.7 μm, 90 Å, 4.6 mm × 150 mm
Supplier: Waters Corp 186007393
CORTECS HILIC Columns are high-efficiency columns built on a solid-core particle designed for retaining highly polar analytes. They provide orthogonal selectivity compared to C18 columns.
- Chemistry: HILIC
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Silica
- pH range minimum: 1 pH
- pH range maximum: 5 pH
- Temperature limit: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 2.7 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- Format: Column
- Surface area: 100
- System: HPLC
- Particle technology: Solid core
- USP classification: L3
- Inner diameter: 4.6 mm
- Length: 150 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.