Learn More
Waters Corp VanGuard FIT Cartridge, C18+, 2.7 μm, 2.1 x 5 mm
Supplier: Waters Corp 186010464
CORTECS Premier Cartridges are designed to work with CORTECS Premier VanGuard FIT columns. These fully integrated guard cartridges protect the analytical column from matrix and sample contaminants, thereby extending the column’s lifetime.
- Protects analytical columns from matrix and sample contaminants.
- Extends analytical column lifetime.
- Features C18 chemistry and C18+ bonding technology.
- Utilizes 2.7 μm spherical silica particles with 90 Å pore size.
- Operates within a pH range of 2 to 8.
- Withstands a maximum pressure of 18000 psi (1240 Bar).
- Compatible with UHPLC and UPLC systems.
- Offers low silanol activity, measuring 2.1 mm ID and 5 mm in length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.