Learn More
Waters Corp VanGuard Cartridge, 2.7 μm, C18, 3.9 x 5 mm
Supplier: Waters Corp 186010485
This fully integrated guard cartridge is designed to work with CORTECS Premier VanGuard FIT columns. It provides protection to the analytical column from matrix and sample contaminants, thereby extending the column’s lifetime.
- Chemistry: C18
- Separation mode: Reverse phase
- Support particles: Silica
- pH range: 2 to 8
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 2.7 μm
- Pore size: 120 Å
- System compatibility: UHPLC, UPLC
- Internal diameter: 3.9 mm
- Length: 5 mm
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.