Learn More
Waters Corp Column, Shield RP18, 90Å, 1.6 μm, 2.1 mm x 75 mm
Supplier: Waters Corp 186008693
CORTECS Shield RP18 columns provide complementary selectivity to C8 and C18 stationary phases. With an embedded carbamate group, they offer alternative selectivity for phenolic compounds. The solid-core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles.
- Provides complementary selectivity to C8 and C18 stationary phases.
- Embedded carbamate group offers alternative selectivity for phenolic compounds.
- Solid-core particle morphology ensures high efficiency and lower backpressures.
- Chemistry: C18, Reversed Phase.
- Particle size: 1.6 μm.
- Pore size: 90 Å.
- Column dimensions: 2.1 mm inner diameter x 75 mm length.
- Maximum pressure: 18000 psi (1240 bar).
- pH range: 2 to 8.
- Maximum operating temperature: 45 °C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.