Learn More
Waters Corp CORTECS Column, Shield RP18, 90Å Pore, 1.6 μm Particle, 2.1 mm ID, 30 mm Length
Supplier: Waters Corp 176003927
These Shield RP18 columns offer complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group provides alternative selectivity, particularly for phenolic compounds. Solid-core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limit: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- System: UPLC, UHPLC
- Inner diameter: 2.1 mm
- Length: 30 mm
- Carbon load: 6.4%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.