Learn More
Waters Corp CORTECS Shield RP18 Column, 2.7 μm, 3 x 150 mm
Supplier: Waters Corp 176003921
These columns provide complementary selectivity to C8 and C18 stationary phases. The embedded carbamate group in the bonded phase ligand offers alternative selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns. The solid core particle morphology ensures high efficiency and lower backpressures compared to fully porous particles of similar particle size.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 2.7 μm
- Pore size: 90 Å
- System compatibility: UPLC, UHPLC
- Particle technology: Solid core
- USP classification: L1
- Carbon load: 6.4 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.