Learn More
Waters Corp CORTECS UPLC Column, T3, 120Å, 2.7 μm, 4.6 x 75 mm
Supplier: Waters Corp 176003888
The CORTECS UPLC T3 Column is engineered for high-speed analytical applications. It features T3 chemistry, a 120Å pore size, and a 2.7 μm particle size, providing efficient separation.
- Features T3 chemistry.
- Has a 120Å pore size.
- Utilizes 2.7 μm particle size.
- Dimensions are 4.6 × 75 mm.
- Designed for high-speed UPLC applications.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.