Learn More
Waters Corp CORTECS T3 Column, 120Å Pore, 2.7 μm Particle, 2.1 mm × 30 mm
Supplier: Waters Corp 186008481
This column is designed for excellent retention of both polar and non-polar analytes, compatible with 100% aqueous mobile phases. Its particle morphology delivers high efficiency and reduced backpressure compared to fully porous particles of similar size. It also offers ultra-low MS bleed, extended lifetimes, and superior peak shape.
- Excellent retention for polar and non-polar analytes
- Compatible with 100% aqueous mobile phases
- High efficiency and lower backpressure
- Ultra-low MS bleed and long lifetimes
- C18 chemistry, silica particle substrate
- pH range: 2 to 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- 2.7 μm particle size, 120 Å pore size
- 2.1 mm inner diameter, 30 mm length
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.