Learn More
Electron Microscopy Sciences Crystalbond™ 509 Stick, Amber 90 GR

Supplier: Electron Microscopy Sciences 5040050
A temporary adhesive. These wash away adhesives are used as a temporary bond for holding delicate crystals, metallurgical specimens, glass components, and ceramic substrates for dicing, slicing, drilling and polishing. These materials adhere readily to metals, glass, ceramic and then can be washed after machining away using various solvents. For precise high purity work.
Color: Amber
Softening: 160°F (71°C)
Flow point: 250°F (121°C)
Viscosity: 6,000 cps
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.