Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Tips, 230 μL wide-bore, sterile, 10 racks (960 tips) - for Biomek i-Series

Supplier:  Beckman Coulter B85929

Encompass_Preferred

Beckman Coulter sterile wide-bore pipette tips with 230 μL capacity supplied in racks for automated liquid handling systems. They are manufactured from virgin polypropylene and packaged to support high-throughput, contamination-sensitive workflows.

  • Tip volume: 230 μL.
  • Tip type: Wide bore.
  • Sterility: Sterile; sterility assurance level (SAL) 10⁻6.
  • Package quantity: 10 racks x 96 tips (960 tips total).
  • Material: Virgin polypropylene.
  • Color: Colorless/clear.
  • Single use: Yes.
  • RNase/DNase/DNA and PCR inhibition status: RNase-free, DNase-free, DNA-free, PCR inhibition-free.
  • Endotoxin and metal traces: Endotoxin-free, metal trace-free.
  • Certifications: Conforms to applicable sterilization standards (e.g., ANSI/AAMI/ISO).

Catalog No. NC2948481


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.