Learn More
Waters Corp Waters Method Transfer Kit, CSH C18, 130Å, 1.7–3.5 μm
Supplier: Waters Corp 186005532
ACQUITY Method Transfer Kits contain an ACQUITY CSH column and a matching XSelect HPLC column. The columns within an ACQUITY CSH Method Transfer Kit share the same length-to-particle size (l/dp) ratio and provide identical selectivity, making them suitable for reliable method transfer between systems.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 pH to 11 pH
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.7 to 3.5 μm
- Pore size: 130 Å
- Format: Method transfer kit
- Surface area: 185
- Particle technology: CSH
- USP classification: L1
- Carbon load: 15 %
- Units per package: 2 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.