Learn More
Brady™ Destructible Tamper Evident Matte Vinyl Labels for M6/M7 Printers
Tamper-resistant vinyl is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
Supplier: Brady™ M620351
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- Service temperature of -40°C to 82°C (-40°F to 180°F)
- Made of B-351 vinyl material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| General Identification, Laboratory Labeling, Security Identification | |
| No | |
| Rectangle | |
| -40°C to +80°C | |
| 0.071 mm | |
| 2 in. | |
| 25.4 mm | |
| M6-20-351 |
| ASTM D 1000, ASTM D 2979, ASTM G 155 | |
| None | |
| Matte | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 100 Labels | |
| -40°F to +176°F | |
| 0.0028 in. | |
| 2 x 1 in. | |
| 1 in. | |
| 50.8 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.