Learn More
MSC SPI Dial Depth Gage, 0 in. to 7 in. Range, 0.01 mm Reading, 1 ea.
Supplier: MSC 08368797
This dial depth gage provides precise vertical measurement of depth, counterbores, and recesses in various industrial applications.
- Range: 0 in. to 7 in.
- Base dimensions: 80 mm x 16 mm
- Bezel diameter: 58 mm
- Range per revolution: 1 mm (decimal inch range per revolution: 0.1000 in.)
- Reading: 0.01 mm
- Dial reading: Anti-clockwise
- Accuracy: According to manufacturing standard 1.0200.9.0014
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.