Learn More
MSC CAM Spray Diesel Fired Electric-Powered Hot Pressure Washer, 2.5 GPM, 2700 psi, 230 V Single Phase
Supplier: MSC 63820286
This electric-powered hot pressure washer delivers 2.5 GPM and 2700 psi of cleaning power, operating on 230 V and 25 amp single phase electricity. The unit features a diesel-fired heating system and is designed for hot water pressure washing applications.
- Portable design for hot water pressure washing.
- Includes hose and wand holder.
- Industrial motor, thermal overload protected.
- Triplex plunger pump with ceramic plungers.
- Low pressure chemical injection.
- Unloader valve and secondary pressure pop off protection.
- Burner system with rust-free fuel tank and schedule 80 coil.
- Adjustable thermostat for max 195° F.
- Heavy-duty trigger gun with dual wand.
- Quick change 0°, 15°, 25°, and 40° nozzles.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.